Zoro Homepage

End Mill

  • Mfr # 30309

  • Zoro # G121842210


product price: $24.99
/ea

Key Features

Number of Flutes
2
Type
Fractional Square End
Flute Type
Spiral
Length of Cut
3/16 in
Cutting Dia.
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30309
Zoro #
G121842210
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/16 in
Cutting Dia.
5/64 in
Shank Dia.
1/8 in
Shank Length
1.313 in
Overall Length
1-1/2 in

Details

Number of Flutes
2
Type
Fractional Square End
Flute Type
Spiral
Shank Type
Straight
Finish
Uncoated
Helix Angle
30 deg
Series
03S
Cutting Direction
Right Hand
End Mill Material
Micrograin Solid Carbide

Description

SGS End Mill, Fractional Square End, Series: 03S, 5/64 in Cutter Dia, 1-1/2 in Overall Length, 3/16 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1.313 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.