Zoro Homepage

End Mill

  • Mfr # 30312

  • Zoro # G621842710


product price: $30.85
/ea

Key Features

Cutting Direction
Right Hand
Shank Type
Straight
Length of Cut
9/32 in
Shank Length
1.219 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30312
Zoro #
G621842710
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
9/32 in
Shank Length
1.219 in
Shank Dia.
1/8 in
Cutting Dia.
3/32 in
Overall Length
1-1/2 in

Details

Cutting Direction
Right Hand
Shank Type
Straight
Number of Flutes
2
Type
Ball Nose End Fractional
Helix Angle
30 deg
Finish
Uncoated
End Mill Material
Micrograin Solid Carbide
Flute Type
Spiral
Series
03B

Description

SGS End Mill, Ball Nose End Fractional, Series: 03B, 3/32 in Cutter Dia, 1-1/2 in Overall Length, 9/32 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1.219 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.