Zoro Homepage

End Mill

  • Mfr # 30380

  • Zoro # G521842841


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Series
1 Series
Number of Flutes
4
Flute Type
Spiral
Cutting Dia.
1/2 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30380
Zoro #
G521842841
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
1/2 in
Length of Cut
1 in
Overall Length
3 in
Shank Dia.
1/2 in

Details

Series
1 Series
Number of Flutes
4
Flute Type
Spiral
Cutting Direction
Right Hand
Finish
AlTiN Coated
Shank Type
Straight/Weldon Flat
End Mill Material
Micrograin Solid Carbide
Type
Center Cutting General Purpose Medium Length Single Square
Helix Angle
30 deg

Description

SGS End Mill, Center Cutting General Purpose Medium Length Single Square, Series: 1 Series, 1/2 in Cutter Dia, 3 in Overall Length, 1 in Length of Cut, 4 Flutes, Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight/Weldon Flat Shank, Micrograin Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.