Zoro Homepage

End Mill

  • Mfr # 30436

  • Zoro # G621842581


product price: $26.85
/ea

Key Features

Type
Fractional Square End
Helix Angle
30 deg
Finish
TA Coated
Number of Flutes
2
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30436
Zoro #
G621842581
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Overall Length
1-1/2 in
Length of Cut
9/32 in
Cutting Dia.
3/32 in
Shank Length
1.219 in

Details

Type
Fractional Square End
Helix Angle
30 deg
Finish
TA Coated
Number of Flutes
2
Flute Type
Spiral
Cutting Direction
Right Hand
Shank Type
Straight
Series
03S
End Mill Material
Micrograin Solid Carbide

Description

SGS End Mill, Fractional Square End, Series: 03S, 3/32 in Cutter Dia, 1-1/2 in Overall Length, 9/32 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1.219 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.