Zoro Homepage

End Mill

  • Mfr # 31174

  • Zoro # G121842395


product price: $41.15
/ea

Key Features

Length of Cut
3/16 in
Type
Double End Fractional Stub Length Square End
Number of Flutes
4
Series
14S
Overall Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31174
Zoro #
G121842395
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/16 in
Overall Length
1-1/2 in
Cutting Dia.
3/32 in
Shank Length
1.313 in
Shank Dia.
1/8 in

Details

Type
Double End Fractional Stub Length Square End
Number of Flutes
4
Series
14S
End Mill Material
Micrograin Solid Carbide
Cutting Direction
Right Hand
Flute Type
Spiral
Helix Angle
30 deg
Shank Type
Straight
Finish
TA Coated

Description

SGS End Mill, Double End Fractional Stub Length Square End, Series: 14S, 3/32 in Diameter Cutter, 1-1/2 in Overall Length, 3/16 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1.313 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.