Zoro Homepage

End Mill

  • Mfr # 31175

  • Zoro # G021842594


product price: $41.15
/ea

Key Features

Number of Flutes
4
End Mill Material
Micrograin Solid Carbide
Shank Dia.
1/8 in
Shank Length
1.313 in
Length of Cut
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31175
Zoro #
G021842594
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Shank Length
1.313 in
Length of Cut
3/16 in
Cutting Dia.
7/64 in
Overall Length
1-1/2 in

Details

Number of Flutes
4
End Mill Material
Micrograin Solid Carbide
Type
Double End Fractional Stub Length Square End
Helix Angle
30 deg
Cutting Direction
Right Hand
Flute Type
Spiral
Shank Type
Straight
Finish
TA Coated
Series
14S

Description

SGS End Mill, Double End Fractional Stub Length Square End, Series: 14S, 7/64 in Cutter Dia, 1-1/2 in Overall Length, 3/16 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1.313 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.