Zoro Homepage

End Mill

  • Mfr # 31187

  • Zoro # G321842072


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Length of Cut
9/16 in
Helix Angle
30 deg
Shank Length
1.938 in
Number of Flutes
4
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31187
Zoro #
G321842072
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
9/16 in
Shank Length
1.938 in
Overall Length
2-1/2 in
Shank Dia.
3/8 in
Cutting Dia.
3/8 in

Details

Helix Angle
30 deg
Number of Flutes
4
Cutting Direction
Right Hand
Type
Double End Fractional Stub Length Square End
Series
14S
Finish
TA Coated
Flute Type
Spiral
End Mill Material
Micrograin Solid Carbide
Shank Type
Straight

Description

SGS End Mill, Double End Fractional Stub Length Square End, Series: 14S, 3/8 in Cutter Dia, 2-1/2 in Overall Length, 9/16 in Length of Cut, 4 Flutes, Spiral Flute, 3/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1.938 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.