Zoro Homepage

End Mill

  • Mfr # 31239

  • Zoro # G521843213


product price: $23.49
/ea

Key Features

Type
Fractional Stub Length Square End
Shank Length
1.313 in
Length of Cut
3/16 in
Shank Dia.
1/8 in
Series
16S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31239
Zoro #
G521843213
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1.313 in
Length of Cut
3/16 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Cutting Dia.
3/32 in

Details

Type
Fractional Stub Length Square End
Series
16S
Cutting Direction
Right Hand
End Mill Material
Micrograin Solid Carbide
Flute Type
Spiral
Shank Type
Straight
Helix Angle
30 deg
Number of Flutes
4
Finish
TC Coated

Description

SGS End Mill, Fractional Stub Length Square End, Series: 16S, 3/32 in Diameter Cutter, 1-1/2 in Overall Length, 3/16 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1.313 in Shank Length, Micrograin Solid Carbide, TC Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.