Zoro Homepage

End Mill

  • Mfr # 31257

  • Zoro # G221842431


product price: $36.65
/ea

Key Features

Shank Type
Straight
Flute Type
Spiral
Type
Fractional Stub Length Square End
End Mill Material
Micrograin Solid Carbide
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31257
Zoro #
G221842431
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/4 in
Cutting Dia.
1/4 in
Length of Cut
1/2 in
Shank Length
1-1/2 in
Overall Length
2 in

Details

Shank Type
Straight
Flute Type
Spiral
Type
Fractional Stub Length Square End
End Mill Material
Micrograin Solid Carbide
Number of Flutes
4
Series
16S
Finish
TA Coated
Helix Angle
30 deg
Cutting Direction
Right Hand

Description

SGS End Mill, Fractional Stub Length Square End, Series: 16S, 1/4 in Diameter Cutter, 2 in Overall Length, 1/2 in Length of Cut, 4 Flutes, Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1-1/2 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.