Zoro Homepage

End Mill

  • Mfr # 31261

  • Zoro # G721842191


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Number of Flutes
4
Length of Cut
5/8 in
Helix Angle
30 deg
Finish
TA Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31261
Zoro #
G721842191
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Cutting Dia.
1/2 in
Overall Length
2-1/2 in
Shank Length
1-7/8 in
Shank Dia.
1/2 in

Details

Cutting Direction
Right Hand
Number of Flutes
4
Helix Angle
30 deg
Finish
TA Coated
Shank Type
Straight
End Mill Material
Micrograin Solid Carbide
Type
Fractional Stub Length Square End
Flute Type
Spiral
Series
16S

Description

SGS End Mill, Fractional Stub Length Square End, Series: 16S, 1/2 in Diameter Cutter, 2-1/2 in Overall Length, 5/8 in Length of Cut, 4 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1-7/8 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.