Zoro Homepage

End Mill

  • Mfr # 31405

  • Zoro # G521842018


product price: $37.45
/ea

Key Features

End Mill Material
Micrograin Solid Carbide
Shank Length
1-3/8 in
Number of Flutes
4
Finish
Uncoated
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31405
Zoro #
G521842018
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1-3/8 in
Cutting Dia.
1/16 in
Overall Length
1-1/2 in
Length of Cut
1/8 in
Shank Dia.
1/8 in

Details

End Mill Material
Micrograin Solid Carbide
Number of Flutes
4
Finish
Uncoated
Cutting Direction
Right Hand
Type
Double End Fractional Stub Length Square End
Flute Type
Spiral
Helix Angle
30 deg
Shank Type
Straight
Series
14S

Description

SGS End Mill, Double End Fractional Stub Length Square End, Series: 14S, 1/16 in Diameter Cutter, 1-1/2 in Overall Length, 1/8 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1-3/8 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.