Zoro Homepage

End Mill

  • Mfr # 31431

  • Zoro # G521842940


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Flute Type
Spiral
Cutting Direction
Right Hand
Length of Cut
1/2 in
Shank Type
Straight
Helix Angle
30 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31431
Zoro #
G521842940
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Cutting Dia.
9/32 in
Shank Dia.
5/16 in
Overall Length
2-1/2 in
Shank Length
2 in

Details

Flute Type
Spiral
Cutting Direction
Right Hand
Shank Type
Straight
Helix Angle
30 deg
Type
Double End Fractional Stub Length Square End
End Mill Material
Micrograin Solid Carbide
Number of Flutes
4
Finish
Uncoated
Series
14S

Description

SGS End Mill, Double End Fractional Stub Length Square End, Series: 14S, 9/32 in Cutter Dia, 2-1/2 in Overall Length, 1/2 in Length of Cut, 4 Flutes, Spiral Flute, 5/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 2 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.