Zoro Homepage

End Mill

  • Mfr # 31435

  • Zoro # G421842347


product price: $84.45
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
3/8 in
Helix Angle
30 deg
End Mill Material
Micrograin Solid Carbide
Shank Dia.
3/8 in
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31435
Zoro #
G421842347
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
3/8 in
Shank Dia.
3/8 in
Overall Length
2-1/2 in
Shank Length
1.938 in
Length of Cut
9/16 in

Details

Helix Angle
30 deg
End Mill Material
Micrograin Solid Carbide
Flute Type
Spiral
Number of Flutes
4
Series
14S
Type
Double End Fractional Stub Length Square End
Shank Type
Straight
Cutting Direction
Right Hand
Finish
Uncoated

Description

SGS End Mill, Double End Fractional Stub Length Square End, Series: 14S, 3/8 in Cutter Dia, 2-1/2 in Overall Length, 9/16 in Length of Cut, 4 Flutes, Spiral Flute, 3/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1.938 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.