Zoro Homepage

End Mill

  • Mfr # 31449

  • Zoro # G221842806


product price: $41.15
/ea

Key Features

Shank Dia.
1/8 in
Shank Type
Straight
Type
Double End Fractional Stub Length Square End
Length of Cut
3/16 in
Cutting Dia.
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31449
Zoro #
G221842806
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Length of Cut
3/16 in
Cutting Dia.
3/32 in
Shank Length
1.313 in
Overall Length
1-1/2 in

Details

Shank Type
Straight
Type
Double End Fractional Stub Length Square End
Number of Flutes
4
Cutting Direction
Right Hand
Flute Type
Spiral
End Mill Material
Micrograin Solid Carbide
Helix Angle
30 deg
Finish
TN Coated
Series
14S

Description

SGS End Mill, Double End Fractional Stub Length Square End, Series: 14S, 3/32 in Diameter Cutter, 1-1/2 in Overall Length, 3/16 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1.313 in Shank Length, Micrograin Solid Carbide, TN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.