Zoro Homepage

End Mill

  • Mfr # 31454

  • Zoro # G721842276


product price: $45.49
/ea

Key Features

Helix Angle
30 deg
Type
Ball Nose End Double End Fractional Stub Length
Shank Type
Straight
Shank Dia.
1/8 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31454
Zoro #
G721842276
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Cutting Dia.
1/8 in
Length of Cut
1/4 in
Shank Length
1-1/4 in
Overall Length
1-1/2 in

Details

Helix Angle
30 deg
Type
Ball Nose End Double End Fractional Stub Length
Shank Type
Straight
Number of Flutes
4
End Mill Material
Micrograin Solid Carbide
Flute Type
Spiral
Finish
TN Coated
Cutting Direction
Right Hand
Series
14B

Description

SGS End Mill, Ball Nose End Double End Fractional Stub Length, Series: 14B, 1/8 in Diameter Cutter, 1-1/2 in Overall Length, 1/4 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1-1/4 in Shank Length, Micrograin Solid Carbide, TN Coated Finish

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.