Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill

  • Mfr # 31625

  • Zoro # G521843121


product price: $263.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Micrograin Solid Carbide
Cutting Direction
Right Hand
Length of Cut
1 in
Shank Dia.
3/4 in
Shank Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31625
Zoro #
G521843121
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Shank Dia.
3/4 in
Shank Length
2 in
Cutting Dia.
3/4 in
Overall Length
3 in

Details

End Mill Material
Micrograin Solid Carbide
Cutting Direction
Right Hand
Flute Type
Spiral
Shank Type
Straight
Helix Angle
30 deg
Type
Fractional Stub Length Square End
Number of Flutes
4
Finish
Uncoated
Series
16S

Description

SGS End Mill, Fractional Stub Length Square End, Series: 16S, 3/4 in Diameter Cutter, 3 in Overall Length, 1 in Length of Cut, 4 Flutes, Spiral Flute, 3/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 2 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.