Zoro Homepage

End Mill

  • Mfr # 31653

  • Zoro # G221842394


product price: $30.19
/ea

Key Features

End Mill Material
Micrograin Solid Carbide
Shank Dia.
3/16 in
Finish
TN Coated
Number of Flutes
4
Helix Angle
30 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31653
Zoro #
G221842394
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/16 in
Length of Cut
5/16 in
Cutting Dia.
5/32 in
Shank Length
1.688 in
Overall Length
2 in

Details

End Mill Material
Micrograin Solid Carbide
Finish
TN Coated
Number of Flutes
4
Helix Angle
30 deg
Type
Fractional Stub Length Square End
Flute Type
Spiral
Series
16S
Cutting Direction
Right Hand
Shank Type
Straight

Description

SGS End Mill, Fractional Stub Length Square End, Series: 16S, 5/32 in Diameter Cutter, 2 in Overall Length, 5/16 in Length of Cut, 4 Flutes, Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1.688 in Shank Length, Micrograin Solid Carbide, TN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.