Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill

  • Mfr # 31658

  • Zoro # G921842885


product price: $67.65
/ea

Key Features

Number of Flutes
4
Shank Dia.
3/8 in
Cutting Dia.
3/8 in
Helix Angle
30 deg
Length of Cut
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31658
Zoro #
G921842885
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Cutting Dia.
3/8 in
Length of Cut
5/8 in
Shank Length
1-3/8 in
Overall Length
2 in

Details

Number of Flutes
4
Helix Angle
30 deg
End Mill Material
Micrograin Solid Carbide
Finish
TN Coated
Series
16S
Type
Fractional Stub Length Square End
Cutting Direction
Right Hand
Flute Type
Spiral
Shank Type
Straight

Description

SGS End Mill, Fractional Stub Length Square End, Series: 16S, 3/8 in Diameter Cutter, 2 in Overall Length, 5/8 in Length of Cut, 4 Flutes, Spiral Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1-3/8 in Shank Length, Micrograin Solid Carbide, TN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.