Zoro Homepage

End Mill

  • Mfr # 31721

  • Zoro # G821843265


product price: $99.49
/ea
Free Shipping & Returns

Key Features

Helix Angle
30 deg
Shank Dia.
1/2 in
Flute Type
Spiral
Cutting Dia.
1/2 in
Type
Fractional Stub Length Square End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31721
Zoro #
G821843265
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/2 in
Cutting Dia.
1/2 in
Length of Cut
5/8 in
Shank Length
1-7/8 in
Overall Length
2-1/2 in

Details

Helix Angle
30 deg
Flute Type
Spiral
Type
Fractional Stub Length Square End
End Mill Material
Micrograin Solid Carbide
Cutting Direction
Right Hand
Number of Flutes
2
Shank Type
Straight
Finish
Uncoated
Series
17S

Description

SGS End Mill, Fractional Stub Length Square End, Series: 17S, 1/2 in Diameter Cutter, 2-1/2 in Overall Length, 5/8 in Length of Cut, 2 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1-7/8 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.