Zoro Homepage

End Mill

  • Mfr # 31731

  • Zoro # G621842338


product price: $96.89
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
3/8 in
Cutting Direction
Right Hand
Helix Angle
30 deg
Length of Cut
1-1/8 in
Finish
TN Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31731
Zoro #
G621842338
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
3/8 in
Length of Cut
1-1/8 in
Shank Dia.
3/8 in
Overall Length
3 in
Shank Length
1-7/8 in

Details

Cutting Direction
Right Hand
Helix Angle
30 deg
Finish
TN Coated
Series
L1S
Shank Type
Straight
End Mill Material
Micrograin Solid Carbide
Type
Fractional Long Length Square End
Number of Flutes
4
Flute Type
Spiral

Description

SGS End Mill, Fractional Long Length Square End, Series: L1S, 3/8 in Diameter Cutter, 3 in Overall Length, 1-1/8 in Length of Cut, 4 Flutes, Spiral Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1-7/8 in Shank Length, Micrograin Solid Carbide, TN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.