Zoro Homepage

End Mill

  • Mfr # 31930

  • Zoro # G821842695


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/4 in
Length of Cut
1-1/2 in
Number of Flutes
4
Flute Type
Spiral
Shank Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31930
Zoro #
G821842695
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/4 in
Length of Cut
1-1/2 in
Shank Length
2-1/2 in
Cutting Dia.
1/4 in
Overall Length
4 in

Details

Number of Flutes
4
Flute Type
Spiral
Shank Type
Straight
Type
Ball Nose End Extra Long Length Fractional
End Mill Material
Micrograin Solid Carbide
Helix Angle
30 deg
Cutting Direction
Right Hand
Finish
TA Coated
Series
E1B

Description

SGS End Mill, Ball Nose End Extra Long Length Fractional, Series: E1B, 1/4 in Diameter Cutter, 4 in Overall Length, 1-1/2 in Length of Cut, 4 Flutes, Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 2-1/2 in Shank Length, Micrograin Solid Carbide, TA Coated Finish

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.