Zoro Homepage

End Mill

  • Mfr # 32313

  • Zoro # G821842329


product price: $78.55
/ea
Free Shipping & Returns

Key Features

Shank Length
2-1/2 in
End Mill Material
Micrograin Solid Carbide
Shank Dia.
1/4 in
Cutting Direction
Right Hand
Helix Angle
28 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32313
Zoro #
G821842329
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
1/2 in
Overall Length
3 in
Cutting Dia.
3/32 in

Details

End Mill Material
Micrograin Solid Carbide
Cutting Direction
Right Hand
Helix Angle
28 deg
Number of Flutes
3
Type
Fractional Square End Tapered
Flute Type
Spiral
Series
23S
Finish
Uncoated
Shank Type
Straight

Description

SGS End Mill, Fractional Square End Tapered, Series: 23S, 3/32 in Diameter Cutter, 3 in Overall Length, 1/2 in Length of Cut, 3 Flutes, Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 28 deg Helix Angle, Straight Shank, 2-1/2 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.