Zoro Homepage

End Mill

  • Mfr # 32341

  • Zoro # G821842091


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Type
Fractional Square End Tapered
Series
23S
Overall Length
4 in
End Mill Material
Micrograin Solid Carbide
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32341
Zoro #
G821842091
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
1/2 in
Shank Length
3 in
Length of Cut
1 in
Cutting Dia.
1/8 in

Details

Type
Fractional Square End Tapered
Series
23S
End Mill Material
Micrograin Solid Carbide
Number of Flutes
3
Cutting Direction
Right Hand
Finish
Uncoated
Helix Angle
28 deg
Shank Type
Straight
Flute Type
Spiral

Description

SGS End Mill, Fractional Square End Tapered, Series: 23S, 1/8 in Diameter Cutter, 4 in Overall Length, 1 in Length of Cut, 3 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 28 deg Helix Angle, Straight Shank, 3 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.