Zoro Homepage

End Mill

  • Mfr # 32358

  • Zoro # G921842359


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
28 deg
Shank Dia.
3/8 in
Cutting Dia.
1/8 in
Length of Cut
3/4 in
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32358
Zoro #
G921842359
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Cutting Dia.
1/8 in
Length of Cut
3/4 in
Shank Length
2-3/4 in
Overall Length
3-1/2 in

Details

Helix Angle
28 deg
Flute Type
Spiral
End Mill Material
Micrograin Solid Carbide
Shank Type
Straight
Cutting Direction
Right Hand
Number of Flutes
3
Type
Fractional Square End Tapered
Finish
TA Coated
Series
23S

Description

SGS End Mill, Fractional Square End Tapered, Series: 23S, 1/8 in Diameter Cutter, 3-1/2 in Overall Length, 3/4 in Length of Cut, 3 Flutes, Spiral Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 28 deg Helix Angle, Straight Shank, 2-3/4 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.