Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill

  • Mfr # 32573

  • Zoro # G621843243


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Helix Angle
45 deg
Corner Radius
0.03 in
Overall Length
2-1/2 in
Type
Center Cutting High Performance Positive Rake Single End
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32573
Zoro #
G621843243
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Overall Length
2-1/2 in
Shank Dia.
3/8 in
Cutting Dia.
3/8 in
Length of Cut
1 in
Shank Length
1-1/2 in

Details

Helix Angle
45 deg
Type
Center Cutting High Performance Positive Rake Single End
End Mill Material
Solid Carbide
Shank Type
Straight
Series
V-Carbâ„¢ 55CR
Finish
AlTiN Coated
Flute Type
Right Spiral
Number of Flutes
5
Cutting Direction
Right Hand

Description

SGS End Mill, Center Cutting High Performance Positive Rake Single End, Series: V-Carb 55CR, 3/8 in Diameter Cutter, 0.03 in Corner Radius, 2-1/2 in Overall Length, 1 in Length of Cut, 5 Flutes, Right Spiral Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Straight Shank, 1-1/2 in Shank Length, Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.