Zoro Homepage

End Mill

  • Mfr # 32591

  • Zoro # G521842438


product price: $74.95
/ea

Key Features

Flute Type
Right Spiral
Shank Type
Weldon Flat
Length of Cut
1/2 in
Cutting Direction
Right Hand
Type
Center Cutting High Performance Positive Rake Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32591
Zoro #
G521842438
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Cutting Dia.
3/8 in
Shank Dia.
3/8 in
Corner Radius
0.015 in
Overall Length
2 in
Shank Length
1-1/2 in

Details

Flute Type
Right Spiral
Shank Type
Weldon Flat
Cutting Direction
Right Hand
Type
Center Cutting High Performance Positive Rake Single
Number of Flutes
5
Series
V-Carbâ„¢ 55CR
Helix Angle
45 deg
Finish
AlTiN Coated
End Mill Material
Solid Carbide

Description

SGS End Mill, Center Cutting High Performance Positive Rake Single, Series: V-Carb 55CR, 3/8 in Cutter Dia, 0.015 in Corner Radius, 2 in Overall Length, 1/2 in Length of Cut, 5 Flutes, Right Spiral Flute, 3/8 in Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Weldon Flat Shank, 1-1/2 in Shank Length, Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.