Zoro Homepage

End Mill

  • Mfr # 32608

  • Zoro # G421843276


product price: $68.15
/ea

Key Features

Type
Center Cutting High Performance Positive Rake Single End
Shank Dia.
3/16 in
Corner Radius
0.01 in
End Mill Material
Solid Carbide
Length of Cut
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32608
Zoro #
G421843276
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/16 in
Corner Radius
0.01 in
Length of Cut
5/16 in
Cutting Dia.
5/32 in
Overall Length
2 in
Shank Length
1.6875 in

Details

Type
Center Cutting High Performance Positive Rake Single End
End Mill Material
Solid Carbide
Finish
AlTiN Coated
Flute Type
Right Spiral
Helix Angle
45 deg
Number of Flutes
5
Cutting Direction
Right Hand
Series
V-Carbâ„¢ 55CR
Shank Type
Straight

Description

SGS End Mill, Center Cutting High Performance Positive Rake Single End, Series: V-Carb 55CR, 5/32 in Diameter Cutter, 0.01 in Corner Radius, 2 in Overall Length, 5/16 in Length of Cut, 5 Flutes, Right Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Straight Shank, 1.6875 in Shank Length, Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.