Zoro Homepage

End Mill

  • Mfr # 32619

  • Zoro # G521842827


product price: $62.59
/ea

Key Features

Shank Dia.
5/16 in
Finish
AlTiN Coated
Helix Angle
45 deg
Flute Type
Right Spiral
End Mill Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32619
Zoro #
G521842827
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
5/16 in
Corner Radius
0.015 in
Length of Cut
7/16 in
Overall Length
2 in
Shank Length
1.5625 in
Cutting Dia.
5/16 in

Details

Finish
AlTiN Coated
Helix Angle
45 deg
Flute Type
Right Spiral
End Mill Material
Solid Carbide
Cutting Direction
Right Hand
Type
Center Cutting High Performance Positive Rake Single End
Shank Type
Straight
Number of Flutes
5
Series
V-Carbâ„¢ 55CR

Description

SGS End Mill, Center Cutting High Performance Positive Rake Single End, Series: V-Carb 55CR, 5/16 in Diameter Cutter, 0.015 in Corner Radius, 2 in Overall Length, 7/16 in Length of Cut, 5 Flutes, Right Spiral Flute, 5/16 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Straight Shank, 1.5625 in Shank Length, Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.