Zoro Homepage

End Mill

  • Mfr # 32677

  • Zoro # G621842178


product price: $70.55
/ea

Key Features

Helix Angle
45 deg
Flute Type
Spiral
Finish
AlTiN Coated
Length of Cut
1/2 in
Shank Type
Straight/Weldon Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32677
Zoro #
G621842178
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Shank Dia.
3/8 in
Cutting Dia.
3/8 in
Overall Length
2 in

Details

Helix Angle
45 deg
Flute Type
Spiral
Finish
AlTiN Coated
Shank Type
Straight/Weldon Flat
Series
V-Carbâ„¢ 55
Number of Flutes
5
Cutting Direction
Right Hand
Type
High Performance Medium Length Square End Variable Geometry
End Mill Material
Micrograin Solid Carbide

Description

SGS End Mill, High Performance Medium Length Square End Variable Geometry, Series: V-Carb 55, 3/8 in Cutter Dia, 2 in Overall Length, 1/2 in Length of Cut, 5 Flutes, Spiral Flute, 3/8 in Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Straight/Weldon Flat Shank, Micrograin Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.