Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill

  • Mfr # 32679

  • Zoro # G221842042


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight/Weldon Flat
Number of Flutes
5
Overall Length
2-1/2 in
Shank Dia.
1/2 in
Length of Cut
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32679
Zoro #
G221842042
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/2 in
Length of Cut
5/8 in
Cutting Dia.
1/2 in

Details

Shank Type
Straight/Weldon Flat
Number of Flutes
5
Cutting Direction
Right Hand
End Mill Material
Micrograin Solid Carbide
Series
V-Carbâ„¢ 55
Finish
AlTiN Coated
Helix Angle
45 deg
Flute Type
Spiral
Type
High Performance Medium Length Square End Variable Geometry

Description

SGS End Mill, High Performance Medium Length Square End Variable Geometry, Series: V-Carb 55, 1/2 in Cutter Dia, 2-1/2 in Overall Length, 5/8 in Length of Cut, 5 Flutes, Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Straight/Weldon Flat Shank, Micrograin Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.