Zoro Homepage

End Mill

  • Mfr # 33104

  • Zoro # G221842905


product price: $70.15
/ea

Key Features

Number of Flutes
4
Cutting Dia.
1/4 in
Shank Dia.
1/4 in
Length of Cut
1-1/8 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33104
Zoro #
G221842905
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
1/4 in
Shank Dia.
1/4 in
Length of Cut
1-1/8 in
Overall Length
3 in
Shank Length
1-7/8 in

Details

Number of Flutes
4
Cutting Direction
Right Hand
Type
Ball Nose End Long Length Fractional
Flute Type
Spiral
Finish
Uncoated
Helix Angle
30 deg
End Mill Material
Micrograin Solid Carbide
Series
L1B
Shank Type
Straight

Description

SGS End Mill, Ball Nose End Long Length Fractional, Series: L1B, 1/4 in Cutter Dia, 3 in Overall Length, 1-1/8 in Length of Cut, 4 Flutes, Spiral Flute, 1/4 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1-7/8 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.