Zoro Homepage

End Mill

  • Mfr # 33126

  • Zoro # G421843092


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Cutting Direction
Right Hand
Number of Flutes
4
Length of Cut
1-5/8 in
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33126
Zoro #
G421843092
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-5/8 in
Overall Length
4 in
Shank Length
2-3/8 in
Cutting Dia.
5/16 in
Shank Dia.
5/16 in

Details

Shank Type
Straight
Cutting Direction
Right Hand
Number of Flutes
4
Flute Type
Spiral
Series
E1B
Finish
Uncoated
End Mill Material
Micrograin Solid Carbide
Helix Angle
30 deg
Type
Ball Nose End Extra Long Length Fractional

Description

SGS End Mill, Ball Nose End Extra Long Length Fractional, Series: E1B, 5/16 in Cutter Dia, 4 in Overall Length, 1-5/8 in Length of Cut, 4 Flutes, Spiral Flute, 5/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 2-3/8 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.