Zoro Homepage

End Mill

  • Mfr # 33127

  • Zoro # G121842791


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Type
Extra Long Length Fractional Square End
Flute Type
Spiral
Cutting Direction
Right Hand
Cutting Dia.
3/8 in
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33127
Zoro #
G121842791
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
3/8 in
Shank Length
2-1/4 in
Length of Cut
1-3/4 in
Shank Dia.
3/8 in
Overall Length
4 in

Details

Type
Extra Long Length Fractional Square End
Flute Type
Spiral
Cutting Direction
Right Hand
Finish
Uncoated
Helix Angle
30 deg
Shank Type
Straight
Series
E1S
Number of Flutes
4
End Mill Material
Micrograin Solid Carbide

Description

SGS End Mill, Extra Long Length Fractional Square End, Series: E1S, 3/8 in Diameter Cutter, 4 in Overall Length, 1-3/4 in Length of Cut, 4 Flutes, Spiral Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 2-1/4 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.