Zoro Homepage

End Mill

  • Mfr # 33135

  • Zoro # G421843153


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Type
Extra Long Length Fractional Square End
Length of Cut
3 in
End Mill Material
Micrograin Solid Carbide
Shank Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33135
Zoro #
G421843153
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3 in
Shank Dia.
3/4 in
Overall Length
6 in
Shank Length
3 in
Cutting Dia.
3/4 in

Details

Cutting Direction
Right Hand
Type
Extra Long Length Fractional Square End
End Mill Material
Micrograin Solid Carbide
Helix Angle
30 deg
Flute Type
Spiral
Finish
Uncoated
Shank Type
Straight
Series
E1S
Number of Flutes
4

Description

SGS End Mill, Extra Long Length Fractional Square End, Series: E1S, 3/4 in Diameter Cutter, 6 in Overall Length, 3 in Length of Cut, 4 Flutes, Spiral Flute, 3/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 3 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.