Zoro Homepage

End Mill

  • Mfr # 33349

  • Zoro # G421842279


product price: $84.85
/ea
Free Shipping & Returns

Key Features

Length of Cut
1 in
Series
33CR
Cutting Dia.
3/8 in
Flute Type
Right Spiral
Shank Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33349
Zoro #
G421842279
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Cutting Dia.
3/8 in
Shank Length
1-1/2 in
Corner Radius
0.02 in
Overall Length
2-1/2 in
Shank Dia.
3/8 in

Details

Series
33CR
Flute Type
Right Spiral
Type
Center Cutting High Performance Positive Rake Regular Length Single End
Number of Flutes
3
Finish
AlTiN Coated
Cutting Direction
Right Hand
End Mill Material
Solid Carbide
Shank Type
Straight
Helix Angle
32 to 48 deg

Description

SGS End Mill, Center Cutting High Performance Positive Rake Regular Length Single End, Series: 33CR, 3/8 in Diameter Cutter, 0.02 in Corner Radius, 2-1/2 in Overall Length, 1 in Length of Cut, 3 Flutes, Right Spiral Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 32 to 48 deg Helix Angle, Straight Shank, 1-1/2 in Shank Length, Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.