Zoro Homepage

End Mill

  • Mfr # 33402

  • Zoro # G521842216


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
3/8 in
Shank Length
2-1/4 in
Flute Type
Spiral
Type
Corner Radius Fractional High Performance Chip Breaker
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33402
Zoro #
G521842216
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
3/8 in
Shank Length
2-1/4 in
Shank Dia.
3/8 in
Length of Cut
1-1/4 in
Overall Length
3-1/2 in

Details

Flute Type
Spiral
Type
Corner Radius Fractional High Performance Chip Breaker
End Mill Material
Solid Carbide
Cutting Direction
Right Hand
Number of Flutes
3
Helix Angle
38 deg
Shank Type
Straight
Finish
Uncoated
Series
43CB

Description

SGS End Mill, Corner Radius Fractional High Performance Chip Breaker, Series: 43CB, 3/8 in Cutter Dia, 3-1/2 in Overall Length, 1-1/4 in Length of Cut, 3 Flutes, Spiral Flute, 3/8 in Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Straight Shank, 2-1/4 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.