Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill

  • Mfr # 33408

  • Zoro # G421842644


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
End Mill Material
Solid Carbide
Cutting Dia.
1/2 in
Finish
Uncoated
Type
Corner Radius Fractional High Performance Chip Breaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33408
Zoro #
G421842644
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
1/2 in
Length of Cut
1-5/8 in
Shank Dia.
1/2 in
Shank Length
2-3/8 in
Overall Length
4 in

Details

Cutting Direction
Right Hand
End Mill Material
Solid Carbide
Finish
Uncoated
Type
Corner Radius Fractional High Performance Chip Breaker
Helix Angle
38 deg
Series
43CB
Number of Flutes
3
Shank Type
Straight
Flute Type
Spiral

Description

SGS End Mill, Corner Radius Fractional High Performance Chip Breaker, Series: 43CB, 1/2 in Cutter Dia, 4 in Overall Length, 1-5/8 in Length of Cut, 3 Flutes, Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Straight Shank, 2-3/8 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.