Zoro Homepage

End Mill

  • Mfr # 33463

  • Zoro # G521842049


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
End Mill Material
Solid Carbide
Length of Cut
1-1/2 in
Cutting Dia.
3/8 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33463
Zoro #
G521842049
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/2 in
Cutting Dia.
3/8 in
Overall Length
4 in
Shank Length
2-1/2 in
Shank Dia.
3/8 in

Details

Shank Type
Straight
End Mill Material
Solid Carbide
Cutting Direction
Right Hand
Number of Flutes
3
Series
43CB
Flute Type
Spiral
Helix Angle
38 deg
Type
Corner Radius Fractional High Performance Chip Breaker
Finish
TB Coated

Description

SGS End Mill, Corner Radius Fractional High Performance Chip Breaker, Series: 43CB, 3/8 in Cutter Dia, 4 in Overall Length, 1-1/2 in Length of Cut, 3 Flutes, Spiral Flute, 3/8 in Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Straight Shank, 2-1/2 in Shank Length, Solid Carbide, TB Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.