Zoro Homepage

End Mill

  • Mfr # 34016

  • Zoro # G021842877


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Corner Radius
0.03 in
End Mill Material
Solid Carbide
Type
Center Cutting High Performance Long Reach Neck Positive Rake
Length of Cut
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34016
Zoro #
G021842877
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Length of Cut
1-1/4 in
Shank Length
2 in
Cutting Dia.
1/2 in
Overall Length
3-1/4 in
Shank Dia.
1/2 in

Details

Number of Flutes
4
End Mill Material
Solid Carbide
Type
Center Cutting High Performance Long Reach Neck Positive Rake
Helix Angle
38 to 41 deg
Flute Type
Right Spiral
Shank Type
Straight
Cutting Direction
Right Hand
Finish
TiB2 Coated
Series
S-CarbĀ® 43APF

Description

SGS End Mill, Center Cutting High Performance Long Reach Neck Positive Rake, Series: S-Carb 43APF, 1/2 in Cutter Dia, 0.03 in Corner Radius, 3-1/4 in Overall Length, 1-1/4 in Length of Cut, 4 Flutes, Right Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 38 to 41 deg Helix Angle, Straight Shank, 2 in Shank Length, Solid Carbide, TiB2 Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.