Zoro Homepage

End Mill

  • Mfr # 34027

  • Zoro # G621842529


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Type
Center Cutting High Performance Long Reach Neck Positive Rake
Cutting Dia.
3/4 in
Flute Type
Right Spiral
Length of Cut
1-7/8 in
Shank Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34027
Zoro #
G621842529
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
3/4 in
Length of Cut
1-7/8 in
Shank Dia.
3/4 in
Shank Length
2-3/8 in
Corner Radius
0.12 in
Overall Length
4-1/4 in

Details

Type
Center Cutting High Performance Long Reach Neck Positive Rake
Flute Type
Right Spiral
Cutting Direction
Right Hand
End Mill Material
Solid Carbide
Shank Type
Straight
Number of Flutes
4
Helix Angle
38 to 41 deg
Finish
TiB2 Coated
Series
S-CarbĀ® 43APF

Description

SGS End Mill, Center Cutting High Performance Long Reach Neck Positive Rake, Series: S-Carb 43APF, 3/4 in Cutter Dia, 0.12 in Corner Radius, 4-1/4 in Overall Length, 1-7/8 in Length of Cut, 4 Flutes, Right Spiral Flute, 3/4 in Shank Dia, Right Hand Cutting, 38 to 41 deg Helix Angle, Straight Shank, 2-3/8 in Shank Length, Solid Carbide, TiB2 Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.