Zoro Homepage

End Mill

  • Mfr # 34779

  • Zoro # G321842775


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
End Mill Material
Solid Carbide
Type
Center Cutting High Performance Positive Rake Single End
Number of Flutes
3
Flute Type
Right Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34779
Zoro #
G321842775
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
1/2 in
Shank Dia.
1/2 in
Shank Length
2 in
Length of Cut
1-1/4 in
Corner Radius
0.03 in
Overall Length
3-1/4 in

Details

Cutting Direction
Right Hand
End Mill Material
Solid Carbide
Type
Center Cutting High Performance Positive Rake Single End
Number of Flutes
3
Flute Type
Right Spiral
Series
S-CarbĀ® 43CR
Finish
Uncoated
Helix Angle
38 deg
Shank Type
Straight

Description

SGS End Mill, Center Cutting High Performance Positive Rake Single End, Series: S-Carb 43CR, 1/2 in Diameter Cutter, 0.03 in Corner Radius, 3-1/4 in Overall Length, 1-1/4 in Length of Cut, 3 Flutes, Right Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Straight Shank, 2 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.