Zoro Homepage

End Mill

  • Mfr # 35116

  • Zoro # G821843678


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Flute Type
Right Spiral
Finish
TX Coated
End Mill Material
Solid Carbide
Cutting Dia.
1/2 in
Series
T-CarbĀ® 51CR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35116
Zoro #
G821843678
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
1/2 in
Shank Length
1-3/4 in
Shank Dia.
1/2 in
Length of Cut
1-1/4 in
Corner Radius
0.09 in
Overall Length
3 in

Details

Flute Type
Right Spiral
Finish
TX Coated
End Mill Material
Solid Carbide
Series
T-CarbĀ® 51CR
Number of Flutes
6
Shank Type
Straight
Helix Angle
41 deg
Type
Center Cutting High Performance Regular Length Positive Rake Single End
Cutting Direction
Right Hand

Description

SGS End Mill, Center Cutting High Performance Regular Length Positive Rake Single End, Series: T-Carb 51CR, 1/2 in Diameter Cutter, 0.09 in Corner Radius, 3 in Overall Length, 1-1/4 in Length of Cut, 6 Flutes, Right Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Straight Shank, 1-3/4 in Shank Length, Solid Carbide, TX Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.