Zoro Homepage

End Mill

  • Mfr # 35129

  • Zoro # G121843644


product price: $176.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Solid Carbide
Finish
TX Coated
Length of Cut
1/2 in
Cutting Direction
Right Hand
Series
T-CarbĀ® 51LC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35129
Zoro #
G121843644
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Shank Dia.
3/8 in
Corner Radius
0.03 in
Shank Length
1-3/8 in
Overall Length
4 in
Cutting Dia.
3/8 in

Details

End Mill Material
Solid Carbide
Finish
TX Coated
Cutting Direction
Right Hand
Series
T-CarbĀ® 51LC
Flute Type
Right Spiral
Type
Center Cutting High Performance Long Reach Neck Positive Rake Single End
Helix Angle
41 deg
Number of Flutes
6
Shank Type
Straight

Description

SGS End Mill, Center Cutting High Performance Long Reach Neck Positive Rake Single End, Series: T-Carb 51LC, 3/8 in Diameter Cutter, 0.03 in Corner Radius, 4 in Overall Length, 1/2 in Length of Cut, 6 Flutes, Right Spiral Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Straight Shank, 1-3/8 in Shank Length, Solid Carbide, TX Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.