Zoro Homepage

End Mill

  • Mfr # 35220

  • Zoro # G721843693


product price: $84.25
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
0.25 in
Helix Angle
36 deg
Number of Flutes
6
End Mill Material
Carbide
Flute Type
Right Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35220
Zoro #
G721843693
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.25 in
Shank Length
1.75 in
Length of Cut
0.75 in
Overall Length
2.5 in
Shank Dia.
0.25 in

Details

Helix Angle
36 deg
Number of Flutes
6
End Mill Material
Carbide
Flute Type
Right Spiral
Cutting Direction
Right Hand
Type
Ball Nose
Shank Type
Straight
Finish
TX Coated
Series
51B

Description

SGS, 35220, End Mill, Ball Nose, Series: 51B, 0.25 in Diameter Cutter, 2.5 in Overall Length, 0.75 in Length of Cut, 6 Flutes, Right Spiral Flute, 0.25 in Shank Diameter, 36 deg Helix Angle, Straight Shank, 1.75 in Shank Length, Carbide, TX Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.