Zoro Homepage

End Mill

  • Mfr # 35222

  • Zoro # G721843341


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Number of Flutes
6
Flute Type
Right Spiral
Helix Angle
36 deg
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35222
Zoro #
G721843341
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Overall Length
2.5 in
Shank Dia.
0.375 in
Cutting Dia.
0.375 in
Shank Length
1.5 in

Details

Cutting Direction
Right Hand
Number of Flutes
6
Flute Type
Right Spiral
Helix Angle
36 deg
Shank Type
Straight
Series
51B
Type
Ball Nose
Finish
TX Coated
End Mill Material
Carbide

Description

SGS, 35222, End Mill, Ball Nose, Series: 51B, 0.375 in Diameter Cutter, 2.5 in Overall Length, 1 in Length of Cut, 6 Flutes, Right Spiral Flute, 0.375 in Shank Diameter, 36 deg Helix Angle, Straight Shank, 1.5 in Shank Length, Carbide, TX Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.