Zoro Homepage

End Mill

  • Mfr # 35580

  • Zoro # G021842105


product price: $54.89
/ea

Key Features

Length of Cut
3/4 in
Shank Length
1-3/4 in
Cutting Dia.
1/4 in
Number of Flutes
3
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35580
Zoro #
G021842105
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Shank Length
1-3/4 in
Cutting Dia.
1/4 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Corner Radius
0.06 in

Details

Number of Flutes
3
Cutting Direction
Right Hand
Finish
Uncoated
Shank Type
Straight
End Mill Material
Solid Carbide
Helix Angle
38 deg
Flute Type
Right Spiral
Type
Center Cutting High Performance Positive Rake Single End
Series
S-CarbĀ® 43CR

Description

SGS End Mill, Center Cutting High Performance Positive Rake Single End, Series: S-Carb 43CR, 1/4 in Diameter Cutter, 0.06 in Corner Radius, 2-1/2 in Overall Length, 3/4 in Length of Cut, 3 Flutes, Right Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Straight Shank, 1-3/4 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.