Zoro Homepage

End Mill

  • Mfr # 35583

  • Zoro # G421843672


product price: $62.19
/ea

Key Features

Flute Type
Right Spiral
Shank Type
Straight
Shank Length
2 in
Helix Angle
38 deg
Cutting Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35583
Zoro #
G421843672
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2 in
Cutting Dia.
1/4 in
Corner Radius
0.03 in
Overall Length
3 in
Length of Cut
1 in
Shank Dia.
1/4 in

Details

Flute Type
Right Spiral
Shank Type
Straight
Helix Angle
38 deg
End Mill Material
Solid Carbide
Type
Center Cutting High Performance Positive Rake Single End
Cutting Direction
Right Hand
Number of Flutes
3
Finish
Uncoated
Series
S-CarbĀ® 43CR

Description

SGS End Mill, Center Cutting High Performance Positive Rake Single End, Series: S-Carb 43CR, 1/4 in Cutter Dia, 0.03 in Corner Radius, 3 in Overall Length, 1 in Length of Cut, 3 Flutes, Right Spiral Flute, 1/4 in Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Straight Shank, 2 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.