Zoro Homepage

End Mill

  • Mfr # 35675

  • Zoro # G121843392


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Type
Center Cutting High Performance Positive Rake Single End
Cutting Dia.
3/8 in
Shank Type
Straight
Flute Type
Right Spiral
Helix Angle
38 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35675
Zoro #
G121843392
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
3/8 in
Corner Radius
0.01 in
Shank Dia.
3/8 in
Overall Length
3 in
Length of Cut
1/2 in
Shank Length
2-1/2 in

Details

Type
Center Cutting High Performance Positive Rake Single End
Shank Type
Straight
Flute Type
Right Spiral
Helix Angle
38 deg
Series
S-CarbĀ® 43CR
Number of Flutes
3
Finish
TiB2 Coated
Cutting Direction
Right Hand
End Mill Material
Solid Carbide

Description

SGS End Mill, Center Cutting High Performance Positive Rake Single End, Series: S-Carb 43CR, 3/8 in Diameter Cutter, 0.01 in Corner Radius, 3 in Overall Length, 1/2 in Length of Cut, 3 Flutes, Right Spiral Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Straight Shank, 2-1/2 in Shank Length, Solid Carbide, TiB2 Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.