Zoro Homepage

End Mill

  • Mfr # 36222

  • Zoro # G721843402


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
5/8 in
Cutting Direction
Right Hand
Shank Type
Straight/Weldon Flat
Cutting Dia.
5/8 in
Type
Medium Length Roughing End Single Chip Breaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36222
Zoro #
G721843402
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
5/8 in
Cutting Dia.
5/8 in
Length of Cut
1-1/4 in
Overall Length
3-1/2 in

Details

Cutting Direction
Right Hand
Shank Type
Straight/Weldon Flat
Type
Medium Length Roughing End Single Chip Breaker
Finish
AlTiN Coated
Number of Flutes
4
Flute Type
Spiral
Series
62 Series
End Mill Material
Micrograin Solid Carbide
Helix Angle
40 deg

Description

SGS End Mill, Medium Length Roughing End Single Chip Breaker, Series: 62 Series, 5/8 in Cutter Dia, 3-1/2 in Overall Length, 1-1/4 in Length of Cut, 4 Flutes, Spiral Flute, 5/8 in Shank Dia, Right Hand Cutting, 40 deg Helix Angle, Straight/Weldon Flat Shank, Micrograin Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.