Zoro Homepage

End Mill

  • Mfr # 36230

  • Zoro # G821843463


product price: $701.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1 in
Length of Cut
1-3/4 in
Helix Angle
40 deg
Cutting Direction
Right Hand
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36230
Zoro #
G821843463
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1 in
Length of Cut
1-3/4 in
Cutting Dia.
1 in
Overall Length
4 in

Details

Helix Angle
40 deg
Cutting Direction
Right Hand
Number of Flutes
6
Type
Medium Length Roughing End Single Chip Breaker
Flute Type
Spiral
Series
62 Series
End Mill Material
Micrograin Solid Carbide
Shank Type
Straight/Weldon Flat
Finish
AlTiN Coated

Description

SGS End Mill, Medium Length Roughing End Single Chip Breaker, Series: 62 Series, 1 in Cutter Dia, 4 in Overall Length, 1-3/4 in Length of Cut, 6 Flutes, Spiral Flute, 1 in Shank Dia, Right Hand Cutting, 40 deg Helix Angle, Straight/Weldon Flat Shank, Micrograin Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.